8 IN CHEMTEC SOFTMET FIRE AND ICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

8 IN CHEMTEC SOFTMET FIRE AND ICE

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22273-080
  • Mfr. Model # 22273-080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Waterproof Yes
  • Size 13"
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Shank Material Composite
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Midsole Material Fibre Board
  • Item 8" Regular Cut Boot
  • Colour Black
  • Height 8"
  • Insulation Type No
  • Gender Men's
  • Insulated No
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Predominant Footwear Color Black
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Static Dissipative No
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Footwear Closure Type Lace Up
  • Last Number or Name Stacker
  • Removable Insole Yes
  • Ninety Degree Heel Yes
  • Heel Height 3/4"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Wide Toe Cap Yes
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list