Skip Content
8 IN CHEMTEC SOFTMET FIRE AND ICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

8 IN CHEMTEC SOFTMET FIRE AND ICE

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22273-060
  • Mfr. Model # 22273-060
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Size 11"
  • Waterproof Yes
  • Shank Material Composite
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Midsole Material Fibre Board
  • Metatarsal Guard Yes
  • Colour Black
  • Height 8"
  • Item 8" Regular Cut Boot
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Width W
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Last Number or Name Stacker
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Heel Height 3/4"
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list