Skip Content
8 IN CHEMTEC SOFTMET FIRE AND ICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

8 IN CHEMTEC SOFTMET FIRE AND ICE

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22273-012
  • Mfr. Model # 22273-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Size 7"
  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Waterproof Yes
  • Shank Material Composite
  • Toe Type Composite
  • Liner Material Taibrelle(R)
  • Midsole Material Fibre Board
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Metatarsal Guard Yes
  • Colour Black
  • Height 8"
  • Item 8" Regular Cut Boot
  • Insulation Type No
  • Insulated No
  • Gender Men's
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Footwear Width W
  • Metal Chip Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Conductive No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Footwear Shank Type Fiberglass
  • Non Metallic Upper Yes
  • Footwear Closure Type Lace Up
  • Last Number or Name Stacker
  • Removable Insole Yes
  • Heel Height 3/4"
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Toe Shape Round
  • Manufacturers Suggested Sole Slip Rating Best

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list