Skip Content
8 IN CHEMTEC SOFTMET FIRE AND ICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 IN CHEMTEC SOFTMET FIRE AND ICE

STC FOOTWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHO22273-010
  • Mfr. Model # 22273-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Standards ASTM/F 2413-11/MI75/C75/MT75/PR/EH, CSA Z195-09/LM94697
  • Waterproof Yes
  • Size 4"
  • Shank Material Composite
  • Liner Material Taibrelle(R)
  • Toe Type Composite
  • Midsole Material Fibre Board
  • Metatarsal Guard Yes
  • Outsole Material EDG Vibram(R) Fire and Ice(R) Rubber
  • Item 8" Regular Cut Boot
  • Colour Black
  • Insulation Type No
  • Height 8"
  • Insulated No
  • Gender Men's
  • Predominant Footwear Color Black
  • Footwear Width W
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Satra Slip Test Results- Dairy Tile Dry Flat 1.04, Heel 1.10
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Non Metallic Upper Yes
  • Footwear Shank Type Fiberglass
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Last Number or Name Stacker
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 PR EH
  • Manufacturers Suggested Sole Slip Rating Best
  • Heel Height 3/4"
  • Toe Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list