Skip Content
Discontinued with Replacement
8 HIGH LEVERAGE COMBO PLIERS, 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8 HIGH LEVERAGE COMBO PLIERS, 1000V

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0208-200US
  • Mfr. Model # 0208-200US
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
HIGH LEVERAGE COMBO PLIERS 8 1000V

Price: NA

Product Details

Grips Flat and Round Material, Cutting Edge for Soft, 7/64 Hard and 3/32 Piano Wire, Cutting Edge Hardness Approx. 64 HRC

Technical Specs

  • Features Grips Flat and Round Material, Cutting Edge for Soft, 7/64 Hard and 3/32 Piano Wire, Cutting Edge Hardness Approx. 64 HRC
  • Handle Type Insulated
  • Overall Length 8"
  • Material High Grade Special Tool Steel
  • Item Insulated Combination Linesmans Pliers
  • Standards DIN ISO 5746
  • Spring Return No
  • Jaw Length 1.78"
  • Jaw Width 1.03"
  • Jaw Thickness 19/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wire Crimper No
  • Fish Tape Puller No
  • High Leverage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list