Skip Content
8 GALLON, TOOL-START WET/DRY VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 GALLON, TOOL-START WET/DRY VAC

NILFISK-ALTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK107409019
  • Mfr. Model # 107409019
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1632
  • Shipping Weight 37.0 lbs

Technical Specs

  • Height 23"
  • Includes Accessory Kit, Dust Bag
  • Length 18"
  • Width 15"
  • Air Flow 135 CFM
  • Hz 60
  • Filter Type PET Fleece
  • Peak HP 1.34
  • Casters Yes
  • Static Pressure 92" H2O
  • Tank Material Plastic
  • Drain No
  • Watts 1,000
  • Voltage 120
  • Amps 12.0
  • Hose Length 10 ft.
  • Number of Motor Stages 1
  • Hose Dia. 38 mm
  • Dry Capacity 8.0 gal.
  • Power Cord Length 25 ft.
  • Wet Capacity 8.0 gal.
  • Item Wet/Dry Vacuum
  • Series Industrial/Commercial
  • Sound Level dBA 59
  • Standards ETL
  • Net Weight 32 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 8 gal.
  • Vacuum Filter Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list