Skip Content
8-DRUM LOW PROFILE SPILLPALLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8-DRUM LOW PROFILE SPILLPALLET

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5110BD
  • Mfr. Model # 5110BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2695
  • Shipping Weight 155.0 lbs

Product Details

Low Profile Spillpallet, Number of Drums 8, Height 6 In., Length 100 In., Width 53-1/4 In., Spill Capacity 77 gal., Material Polyethylene, Load Capacity 4,000 lbs., Black

Technical Specs

  • Colour Black
  • Item Spillpallet
  • Height 6"
  • Length 100"
  • Material Polyethylene
  • Spill Capacity 77 gal.
  • Width 53-1/4"
  • Number of Drums 8
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Containment Pallets
  • Modular / Nonmodular Modular
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 4,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list