Skip Content
8-DRUM HAZMAT STORAGE BUILDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8-DRUM HAZMAT STORAGE BUILDING

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9508WH
  • Mfr. Model # 9508WH
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2900.0 lbs

Technical Specs

  • Depth 70"
  • Colour White
  • Height 98"
  • Item Hazmat Storage Building
  • Number of Doors 1
  • Material Galvanized Steel
  • Sump Capacity 218 gal.
  • Width 143"
  • Door Type Hinged
  • Load Capacity 4,800 lbs.
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Key Lock Type Handle Lock
  • Door Opening Width 54"
  • Door Opening Height 80"
  • Drum Capacity (8) 55 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list