Skip Content
8 BAY ULTRA DIGITAL OUTDOOR ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8 BAY ULTRA DIGITAL OUTDOOR ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT7298
  • Mfr. Model # ANT7298
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Height 34"
  • Features Type of Frequency: FM, VHF, UHFFrequency Range : 470 - 862 MHzChannels: 21 - 69Gain: 9 dB
  • Colour Silver
  • Item TV Antenna
  • Length 4"
  • Width 42"
  • Material Aluminum
  • Waterproof Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list