8 7/8IN X 72IN YELLOW WHITE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8 7/8IN X 72IN YELLOW WHITE TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POS3501W
  • Mfr. Model # 3501W
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 10.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Outside Dia. 9-3/16"
  • Item Post sleeve 72" yellow, white tape
  • Overall Height 72"
  • Includes (2) Foam Strips
  • Inside Dia. 8-7/8"
  • Net Weight 10 lbs.
  • Installation Method Foam Tape
  • For Post Size 8" dia.
  • Wall Thickness 0.14"
  • Bollard Shape Round
  • UV Resistant No
  • Bollard Striping Yes
  • Bollard Striping Color White
  • Bollard Cover Material High Density Polyethylene
  • Bollard Cover Color Yellow
  • Bollard Cover Style Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list