!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME-RESISTANT CARGO PANTS, 6 POCKETS, NAVY, UNHEMMED INSEAM/60 IN WAIST, TECASAFE

FLAME-RESISTANT CARGO PANTS, 6 POCKETS, NAVY, UNHEMMED INSEAM/60 IN WAIST, TECASAFE

BIG BILL

FLAME-RESISTANT CARGO PANTS, 6 POCKETS, NAVY, UNHEMMED INSEAM/60 IN WAIST, TECASAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT CARGO PANTS, 6 POCKETS, NAVY, UNHEMMED INSEAM/60 IN WAIST, TECASAFE

FLAME-RESISTANT CARGO PANTS, 6 POCKETS, NAVY, UNHEMMED INSEAM/60 IN WAIST, TECASAFE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI3239TS9-60WUN
  • Mfr. Model # 3239TS9-60WUN-N
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

These navy flame-resistant cargo pants have an unhemmed inseam and a 60-inch waist. They featuring a zipper and button closure and six pockets. They have a fabric weight of 8.5 ounces and are made of Tecasafe fabric. These pants meet CSA Z462 standards.

Technical Specs

  • ATPV Rating 8.9 cal/sq cm
  • Colour Navy
  • Features Lightweight
  • Includes Belt Loops Yes
  • Insulated for Cold Conditions No
  • Material Trade Name Westex DH
  • Number of Pockets 6
  • Pant Type Work Pant
  • Size 60 W, UN
  • Tag Size 60 x UN
  • Includes Cargo Pocket Yes
  • Arc Flash PPE Category 2
  • Fabric Weight 8.5 oz
  • Gender Men's
  • Inseam Unhemmed
  • Item Cargo Pants
  • Maximum Waist Size 60 in
  • Pant Fit Relaxed
  • Protection Type Flame Resistant
  • Standards Arc Rating ATPV 8.9 cal/sq cm, ASTM 1506, CSA Z462, NFPA 2112, NFPA 70E, PPE Category 2
  • Waist Closure Button, Zipper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list