8.5OZ TECASAFE, WORK CARGO PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8.5OZ TECASAFE, WORK CARGO PANT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3239TS9-32WUN
  • Mfr. Model # 3239TS9-32WUN-N
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Material 45% Modacrylic, 35% High Strenght Lyocell, 20% Para Aramid
  • Item Pant
  • Number of Pockets 6
  • Standards NFPA 70E, CSA Z462, NFPA 2112, ASTM F 1506
  • Colour Navy
  • Closure Type Zipper, Button
  • Fits Waist Size 32"
  • Fabric Weight 8.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list