Discontinued with Replacement
8.5OZ TECASAFE, WORK CARGO PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8.5OZ TECASAFE, WORK CARGO PANT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI3239TS9-30W32L
  • Mfr. Model # 3239TS9-30W32L
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs
Suggested Replacement Product
TECASAFE PLUS CARGO PANT NAVY

Your Price: NA

Technical Specs

  • Item Pant
  • Number of Pockets 6
  • Standards HRC 2
  • Material 88% Cotton, 12% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list