Discontinued with Replacement
8.5OZ 100PCNT HIVIS ORA COTTN W/RT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8.5OZ 100PCNT HIVIS ORA COTTN W/RT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI414VBF4XLT
  • Mfr. Model # 414VBF4XLT
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
COVERALLS 100PCT CTTN R/F SZ 58T NY

Your Price: NA

Technical Specs

  • Material 100% Cotton
  • Length 32"
  • Neck Size 9"
  • Sleeve Length 24"
  • Standards 3M(TM) Tape
  • Item Cotton Coverall
  • Size 4X-Large Tall
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list