Skip Content
Discontinued with Replacement
8.5OZ 100PCNT HIVIS ORA COTTN W/RT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

8.5OZ 100PCNT HIVIS ORA COTTN W/RT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI414VBF4XL
  • Mfr. Model # 414VBF4XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
COVERALLS 100PCT CTTN W/REF NY

Price: NA

Technical Specs

  • Material 100% Cotton
  • Length 32"
  • Item Cotton Coverall
  • Sleeve Length 24"
  • Size 4X-Large
  • Standards 3M(TM) Tape
  • Neck Size 9"
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list