8-32NC H3 2 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

8-32NC H3 2 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950415
  • Mfr. Model # 2331-3950415
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • List Number 2331
  • Shank Dia. 0.168"
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Thread Size #8-32
  • Number of Flutes 2
  • Overall Length 63.00mm
  • Tap Style Spiral Point
  • Number of Pieces 1
  • Thread Length 25/64"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list