Skip Content
8-32 THREAD INSERT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8-32 THREAD INSERT STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK316-008
  • Mfr. Model # 316-008
  • UNSPSC # 31162400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material 316 Stainless Steel
  • Length 0.290"
  • Package Quantity 1
  • Tensile Strength (PSI) 60200
  • Type Coarse
  • Tap Sizes 5/16" - 18
  • Rockwell Hardness 96
  • Thread Type UNC
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list