Skip Content
8-32 THREAD INSERT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8-32 THREAD INSERT STAINLESS

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK303-008
  • Mfr. Model # 303-008
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1051
  • Shipping Weight 0.01 lbs

Product Details

303 stainless steel. 60,200 psi tensile strength. UNC thread. External thread size 5/16-18, internal thread size 8-32, length 0.290 inch, Rockwell hardness 98, tap size 5/16-18, right hand thread, 5 per package.

Technical Specs

  • Application For Use on Metal
  • Length 0.290"
  • Material 303 Stainless Steel
  • Item Self Locking Thread Insert
  • Package Quantity 5
  • Tensile Strength (PSI) 89,900
  • Type Coarse Thread
  • Drill Size F
  • Tap Sizes 5/16-18
  • Internal Thread Size 8-32
  • Rockwell Hardness 96
  • Thread Direction Right Hand
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list