Discontinued with Replacement
#8-32 801 H5 3FL PLG SPIRALPT-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#8-32 801 H5 3FL PLG SPIRALPT-BLACK

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22637
  • Mfr. Model # 22637
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 531
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
TAP HP ,HSS,TICN,#8-32 UNC

Your Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Number of Flutes 3
  • Overall Length 2-1/8"
  • Tap Style Spiral Point
  • Thread Length 3/8"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number SPS
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Oxide
  • Tap Thread Size #8-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list