!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
#8-32 303 H2 4FL T-P-B HAND TAP SET

#8-32 303 H2 4FL T-P-B HAND TAP SET

GREENFIELD THREADING

#8-32 303 H2 4FL T-P-B HAND TAP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
#8-32 303 H2 4FL T-P-B HAND TAP SET

#8-32 303 H2 4FL T-P-B HAND TAP SET

GREENFIELD THREADING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF35278
  • Mfr. Model # 35278
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
TAP SET, #8-32 TAP THREAD, ¾ IN THREAD L, 2⅛ IN L, 4 FLUTES, HIGH SPEED STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.37 / EACH

EHC: EHC :

Technical Specs

  • Item Tap Set
  • Tap Finish Bright
  • Tap Thread Size #8-32
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Number of Pieces 3
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Shank Dia. 0.168"
  • Tap Grouping Tap Set
  • Thread Length 3/4"
  • Includes Taper, Plug, Bottoming
  • Overall Length 2-1/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list