Skip Content
#8-32 303 H2 4FL PLUG HAND-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#8-32 303 H2 4FL PLUG HAND-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF19226
  • Mfr. Model # 19226
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Straight Flute Hand Tap,Tap Style Straight Flute Hand Tap,Size #8,Pitch 32,Material High Speed Steel,TiN Finish,Shank Dia. 0.168,Thread Type Staight,Pitch Diameter Limits H2,List Number 303-TN,Standards USCTI Table 302

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-1/8"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number 303-TN
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish TiN
  • Tap Grouping Tap
  • Tap Thread Size #8-32
  • Number of Pieces 1
  • Thread Length 3/4"
  • Pitch Diameter Limit H2
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list