Skip Content
Discontinued with Replacement
#8-32 301 H3 2FL BTM SPIRAL POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#8-32 301 H3 2FL BTM SPIRAL POINT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF33626
  • Mfr. Model # 33626
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
TAP 8-32 NC GH3 2FL BOTT 3112

Price: NA

Technical Specs

  • Number of Flutes 2
  • Item Spiral Point Tap
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • Standards USCTI Table 302
  • List Number SPGP
  • Tap Chamfer Bottoming
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size #8-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list