Skip Content
8.2MM HOLE M5 HINGE EYE SW 3,W 8.2, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

8.2MM HOLE M5 HINGE EYE SW 3,W 8.2,

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDV1
  • Mfr. Model # 6UDV1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Gas Springs
  • Application Gas Spring Connector
  • Item Hinge Eye
  • Type 8.2mm Hole Length 16mm, M5 Thread
  • Material Zinc Plated Steel
  • Eyelet Diameter 8.2mm
  • Eyelet Thickness 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list