8 1/2INFIXED POINT MACHINIST SCRIBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

8 1/2INFIXED POINT MACHINIST SCRIBE

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL80C
  • Mfr. Model # 80C
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Fixed Two Point Scriber
  • Handle Dia. (In.) 1/4"
  • Includes Aluminium Body with Knurled Finger Grip, Two Fixed, Hardened and Ground Steel Points - Straight and 90
  • Finish Stainless Steel
  • Overall Length (In.) 8-7/16"
  • Handle Knurled
  • Head 90 deg.
  • Point Type Straight and 90
  • Handle Material Aluminium
  • Tip Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list