7X7 GALV CABLE 3/32INX250FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7X7 GALV CABLE 3/32INX250FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2701-0006-0250
  • Mfr. Model # 2701-0006-0250
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Length 250 ft.
  • Material Steel
  • Outside Dia. 3/32"
  • Item Small Diameter Galvanized Cable
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Includes Cable and Reel
  • Working Load Limit 920 lb.
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list