Skip Content
7X7 GALV CABLE 3/32INX 500FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X7 GALV CABLE 3/32INX 500FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2701-0006-0500
  • Mfr. Model # 2701-0006-0500
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Small Diameter Galvanized Cable
  • Material Steel
  • Length 500 ft.
  • Outside Dia. 3/32"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Includes Cable and Reel
  • Working Load Limit 920 lb.
  • Coated/Uncoated Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list