7X7 GALV CABLE 3/16IN X 500FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7X7 GALV CABLE 3/16IN X 500FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2701-0012-0500
  • Mfr. Model # 2701-0012-0500
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Technical Specs

  • Item Small Diameter Galvanized Cable
  • Material Steel
  • Length 500 ft.
  • Outside Dia. 3/16"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list