Skip Content
7X7 GALV CABLE 1/16IN X 1000FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X7 GALV CABLE 1/16IN X 1000FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2701-0004-1000
  • Mfr. Model # 2701-0004-1000
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Small Diameter Galvanized Cable
  • Length 1000 ft.
  • Material Steel
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Outside Dia. 1/16"
  • Includes Cable and Reel
  • Coated/Uncoated Uncoated
  • Working Load Limit 480 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list