SAUCERCUPBRUSHKNOTTWISTED  7"X5/8"-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAUCERCUPBRUSHKNOTTWISTED 7"X5/8"-11

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13H714
  • Mfr. Model # 13H714
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 2.205 lbs

Product Details

Knot-twisted saucer type brush. Stainless Steel applications. Used for surface cleaning like removing paint, rust and corrosion. 7 in. diameter, 5/8-11 arbor, wire size .020 in.

Technical Specs

  • Max. RPM 10,000
  • Wire Dia. 0.020"
  • Brush Dia. 7"
  • Arbor Hole 5/8" - 11 UNC
  • For Use With Angle Grinders
  • Item Saucer Cup Brush
  • Mounting Type Threaded Arbor

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list