7X19 GALV CABLE 5/32INX 1000FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7X19 GALV CABLE 5/32INX 1000FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD27030010-1000
  • Mfr. Model # 27030010-1000
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.9 lbs

Technical Specs

  • Length 1,000 ft.
  • Item Small Diameter Galvanized Cable
  • Material Steel
  • Outside Dia. 5/32"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list