Skip Content
7X19 GALV CABLE 3/32INX 1000FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X19 GALV CABLE 3/32INX 1000FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2703-0006-1000
  • Mfr. Model # 2703-0006-1000
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Material Steel
  • Item Small Diameter Galvanized Cable
  • Length 1000 ft.
  • Outside Dia. 3/32"
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Includes Cable and Reel
  • Working Load Limit 1,000 lbs.
  • Coated/Uncoated Uncoated
  • Strand Type 7 X 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list