Skip Content
7X19 GALV CABLE 3/32IN X 250FT REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X19 GALV CABLE 3/32IN X 250FT REEL

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2703-0006-0250
  • Mfr. Model # 2703-0006-0250
  • UNSPSC # 31151705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Small Diameter Galvanized Cable
  • Length 250 ft.
  • Material Steel
  • Standards U.S. Mil. Spec. W83420L, Endurance Test Omitted
  • Outside Dia. 3/32"
  • Includes Cable and Reel
  • Working Load Limit 1,000 lbs.
  • Coated/Uncoated Uncoated
  • Strand Type 7 X 19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list