Skip Content
7X1/8X5/8-11 ALLSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1/8X5/8-11 ALLSTEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08C707
  • Mfr. Model # 08C707
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.257 lbs

Product Details

Depressed center wheel wheel, all steel for steel and stainless steel. Dimensions: 7 inches x 1/8 inch x 5/8 inch-11.

Technical Specs

  • Max. RPM 8600
  • Thickness 1/8"
  • Diameter Null
  • Arbor Size Null
  • Application Cutting - Steel and Stainless
  • Item Depressed Center Wheel
  • Grade A-30-as
  • Series Allsteel
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 7"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list