CONCRETETYPE27 7"X1/8"X7/8"GR.C-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETETYPE27 7"X1/8"X7/8"GR.C-24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08D702
  • Mfr. Model # 08D702
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.43 lbs

Product Details

Specially formulated for cutting all types of concrete, cast iron, stone, and building materials. Formulated for cutting in concrete but may also be used for intermittent light grinding. Fast and free-cutting.

Technical Specs

  • Diameter 7"
  • Max. RPM 8600
  • Thickness 1/8"
  • Item Depressed Center Wheel
  • Application Cutting, Light Grinding
  • Grade C-24
  • Series Concrete
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list