ALLSTEELTYPE27 7"X1/8"X7/8"GR C-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALLSTEELTYPE27 7"X1/8"X7/8"GR C-24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08C702
  • Mfr. Model # 08C702
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.39 lbs

Product Details

All-steel for steel and stainless (type 27) incorporates the latest developments in grain and bonding technology to lower your cost of grinding.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 8600
  • Thickness 1/8"
  • Diameter 7"
  • Application Cutting - Steel and Stainless
  • Item Depressed Center Wheel
  • Grade A-30-as
  • Series Allsteel
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list