Skip Content
7X1/8  5/8-11 HP WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1/8 5/8-11 HP WHEELS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B717
  • Mfr. Model # 08B717
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.685 lbs

Product Details

Depressed center wheel wheel, 1/4 inch HP, type 27, smooth grinding with an aggressive controlled bite, extra long wheel life.

Technical Specs

  • Max. RPM 8,600
  • Item Depressed Center Grinding Wheel
  • Application Steel
  • Grade Extra Coarse
  • Series HP COMBO
  • Arbor Size 5/8"-11
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list