Skip Content
7X1 60GR BENCH GR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1 60GR BENCH GR WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E447
  • Mfr. Model # 12E447
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 2.91 lbs

Product Details

Bench grinding wheel, 60 fine, 7 inch x 1 inch size, 1 inch arbor size

Technical Specs

  • Max. RPM 3600
  • Item Bench Grinding Wheel
  • Application Bench Grinding
  • Colour Gray
  • Grade Fine
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Thickness 1"
  • Bond Type Resin
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list