Skip Content
7X1/4 -XX- DEP CTR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1/4 -XX- DEP CTR WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08K700
  • Mfr. Model # 08K700
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 29.2 lbs

Product Details

Double-X for steel (type 27) will, when all costs are considered, grind at the lowest cost. Removes the most steel in the shortest time and lasts the longest.

Technical Specs

  • Max. RPM 8600
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Application Deburring, Heavy-Duty Grinding Applications, Preparing Weld Edges, Shaping
  • Item Depressed Center Wheel
  • Grade A-16-x
  • Series HP XX
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 16
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list