CONCRETETYPE27 7"X1/4"X7/8"GR.C-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETETYPE27 7"X1/4"X7/8"GR.C-24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08E700
  • Mfr. Model # 08E700
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.882 lbs

Product Details

Specially formulated for grinding all types of concrete, cast iron, stone, and building materials. Extra hard silicon carbide grain for fast material removal and long wheel life. Excellent control in demanding applications.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 8600
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Depressed Center Wheel
  • Application Cutting, Light Grinding
  • Grade C-24
  • Series Concrete
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list