BENCH GR WHEEL-TYPE1  7"X1"X1"GR36COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BENCH GR WHEEL-TYPE1 7"X1"X1"GR36COARSE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E444
  • Mfr. Model # 12E444
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 3.263 lbs

Product Details

Bench grinding wheel, 36 coarse, 7 inch x 1 inch size, 1 inch arbor size

Technical Specs

  • Max. RPM 3600
  • Item Bench Grinding Wheel
  • Application Bench Grinding
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Colour Gray
  • Grade Coarse
  • Grit 36
  • Thickness 1"
  • Bond Type Resin
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 36
  • Arbor Hole Size 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list