7X1/16X5/8 ZIPCUT WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7X1/16X5/8 ZIPCUT WHEELS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T070
  • Mfr. Model # 11T070
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.23 lbs

Product Details

Zipcut for circular saws is very fast at cutting all types of metals. Offers the best performance in a thin 1/16 inch cut-off wheel and sets a new longevity standards.

Technical Specs

  • Item Cut-Off Wheel
  • Diameter 7"
  • Thickness 1/16"
  • Max. RPM 8600
  • Application High Performance Cutting
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 30
  • Arbor Hole Size 5/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list