Skip Content
7X1-1/4 60 BENCH GR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1-1/4 60 BENCH GR WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E457
  • Mfr. Model # 12E457
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 4.012 lbs

Product Details

Grits 24 and 36 for fast and rough grinding. Grit 46 for intermediate requirements. Grits 60 and 80 for finer finish work. All 6", 7", 8" and 10" wheels are supplied with nested reducer bushings to fit on 1", 3/4", 5/8", and 1/2" shafts. For general grinding work on bench and pedestal grinders.

Technical Specs

  • Item Bench Grinding Wheel
  • Application Bench Grinding
  • Colour Gray
  • Max. RPM 3600
  • Thickness 1-1/4"
  • Grade Fine
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list