Skip Content
7X1-1/4 36 BENCH GR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7X1-1/4 36 BENCH GR WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT12E454
  • Mfr. Model # 12E454
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 571
  • Shipping Weight 4.145 lbs

Product Details

Grits 24 and 36 for fast and rough grinding. Grit 46 for intermediate requirements. Grits 60 and 80 for finer finish work. All 6", 7", 8" and 10" wheels are supplied with nested reducer bushings to fit on 1", 3/4", 5/8", and 1/2" shafts. For general grinding work on bench and pedestal grinders.

Technical Specs

  • Application Bench Grinding
  • Item Bench Grinding Wheel
  • Colour Gray
  • Grade Coarse
  • Max. RPM 3600
  • Arbor Size 1"
  • Wheel Type Bench
  • Diameter 7"
  • Thickness 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Includes 1", 3/4", 5/8", 1/2" Shafts
  • Grit 36
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List