Skip Content
Discontinued with Replacement
7RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3M231
  • Mfr. Model # 3M231
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs
Suggested Replacement Product
AC GEARMOTOR,NAMEPLATE RPM 7,0.52A,115V

Your Price: NA

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Housing Die Cast Zinc with Steel Cover
  • Max. Torque 30 in.- lbs.
  • Full Load Amps 0.55
  • Item AC Gearmotor
  • Nameplate RPM 7.0
  • Thermal Protection Impedance
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Hz 60
  • Motor Type Shaded Pole
  • Input HP 1/100
  • Gear Ratio 439:1
  • Insulation Class B
  • Starting Torque 22 in.-lbs.
  • Gear Material Phenolic, powdered metal, steel or delrin
  • Standards UL/CSA
  • Gears Sintered Steel
  • Lubrication Grease Filled
  • Length Less Shaft 3-1/8"
  • Overhung Load 3.5 lbs.
  • Dimension L 3.12"
  • Gear Type Helical First Stage
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list