Skip Content
7PC FRACTIONAL SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7PC FRACTIONAL SET

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9507
  • Mfr. Model # 9507
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Chrome
  • Number of Pieces 7
  • Wrenches Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • SAE or Metric SAE
  • Number of Points 12
  • Item Ratcheting Wrench Set
  • Flexible Head No
  • Min. Arc Swing 5 deg., 30 deg.
  • Wrench Style Stubby Combination

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List