Skip Content
Discontinued with Replacement
7OZ, US ORA COVERALL W/2IN TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

7OZ, US ORA COVERALL W/2IN TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI408US7-2XL
  • Mfr. Model # 408US7-2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2327
  • Shipping Weight 2.25 lbs
Suggested Replacement Product
COVERALL 7OZ ULTRASOFT OR W/REF 2XL

Price: NA

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Standards Class 3, HRC 2
  • Item Coverall
  • Size 2X-Large
  • Number of Pockets 6
  • Sleeve Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list