Discontinued with Replacement
7OZ, US CONTRACTOR COVERALL W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7OZ, US CONTRACTOR COVERALL W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI401RTUS7-2XLT
  • Mfr. Model # 401RTUS7-2XLT
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs
Suggested Replacement Product
COVERALL ULTRASOFT CONTRACTOR W/REF

Your Price: NA

Technical Specs

  • Item Coverall
  • Material 88% Cotton, 12% Nylon
  • Size 2X-Large Tall
  • Number of Pockets 5
  • Standards HRC 1
  • Sleeve Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list