Skip Content
7OZ TECASAFE DRESS SHIRT W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7OZ TECASAFE DRESS SHIRT W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDTS7XL
  • Mfr. Model # 148BDTS7XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2324
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Hi Vis Dress Shirt
  • Material 48% Modacrylic, 37% high strength Lyocell, 15% Para Aramid
  • Number of Pockets 2
  • Size X-Large
  • Sleeve Length 24"
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Colour Orange
  • Closure Type Button
  • Fabric Weight 7 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list