Skip Content
7OZ TECASAFE DRESS SHIRT W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7OZ TECASAFE DRESS SHIRT W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDTS7M
  • Mfr. Model # 148BDTS7M
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2324
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Hi Vis Dress Shirt
  • Material 48% Modacrylic, 37% high strength Lyocell, 15% Para Aramid
  • Number of Pockets 2
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Size Medium
  • Sleeve Length 24"
  • Colour Orange
  • Fabric Weight 7 oz.
  • Closure Type Button

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List