Skip Content
7OZ TECASAFE DRESS SHIRT W/TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7OZ TECASAFE DRESS SHIRT W/TAPE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI148BDTS7-4XL
  • Mfr. Model # 148BDTS7-4XL
  • UNSPSC # 46181526
  • CATALOGUE PAGE # 2324
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Hi Vis Dress Shirt
  • Number of Pockets 2
  • Material 48% Modacrylic, 37% high strength Lyocell, 15% Para Aramid
  • Size 4X-Large
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Sleeve Length 24"
  • Colour Orange
  • Fabric Weight 7 oz.
  • Closure Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list